Tanis
3-1/4" L Tube and Pipe Brush, , Plastic
- Zoro #: G0338479
- Mfr #: 06251
Hover or click to zoom Tap to zoom
Key Features
- Bristle Color: Silver
- Brush Length: 1 in
- Handle Length: 3 1/4 in
- Bristle Material: Wire
- Handle Material: Polypropylene
- Brush Handle Style: Short Handle
- Item: Tube and Pipe Brush
- Bristle Length: 1/8 in
$3.42
Subtotal: $3.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TANIS 14-5/8" SPID Brush, Brass Coated Steel, Shanke Handle, 24PK 71450-C
- TANIS 6 ft. L, H-Shaped Flexible And Rigid Strip Brush, Trim Length: 2" FPVC152072-C
- TANIS 6" L Tube and Pipe Brush, , Stainless steel 05058
- TANIS 16-1/2" L Tube and Pipe Brush, , Stainless steel 05421
- TANIS 6 ft. L, 90 deg. Profile Flxbl Strip Brush FPVC390172-C
- TANIS 9-5/8" SPID Brush, Stainless Steel, Shank Handle, 24PK 71410-C
- TANIS 36"x12" Table Top Brush, 0.02" Filament Diameter, Trim Length: 1" T12270
- TANIS 36"x6" Table Top Brush, 0.02" Filament Diameter, Bristle Color: Black T12265
- TANIS 36"x12" Table Top Brush, 0.012" Filament Diameter, Trim Length: 1/2" T12070
- CHEF MASTER Chef-Master 90041 - Pizza Oven Brush 90041
- SPARTA Color Code Pipe and Valve Brush 3 45033EC24
- Tanis Brushes