Tanis
3 ft. L, 90 deg. Profile Flxbl Strip Brush
- Zoro #: G2354578
- Mfr #: FPVC390136-C
Hover or click to zoom Tap to zoom
Key Features
- Brush Type: Strip Brush
- Bristle Color: Black
- Bristle Material: Crimped Nylon
- Bristle Length: 1 in
$31.95
Subtotal: $31.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TANIS 6 ft. L, H-Shaped Flexible Strip Brush FPVC151072-C
- TANIS 6 ft. L, 90 deg. Profile Flxbl Strip Brush FPVC390172-C
- TANIS 3 ft. L, H-Shaped Flexible Strip Brush FPVC151036-C
- TANIS 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle, 24PK 71430-C
- TANIS 5-1/2" L Tube and Pipe Brush, , Stainless steel 05028
- TANIS 6-1/2" L Tube and Pipe Brush, , Stainless steel 05108
- TANIS 9-5/8" SPID Brush, Soft PVC Coated Steel, Shank Handle, 24PK 71440-C
- TANIS 36"x18" Table Top Brush, 0.006" Filament Diameter T12055
- TANIS 36"x12" Table Top Brush, 0.02" Filament Diameter, Trim Length: 1" T12270
- WEILER Weiler 804-44075 Bh-37-Ss .006Ss 3X7 Scratch Brush W-Plastic H 804-44075
- A & B BRUSH A & B Brush AB3030 36 in. Curved Wall Brush Metal Back AB3030
- Tanis Brushes