Tanis
7" L Tube and Pipe Brush, , Stainless steel
- Zoro #: G4730223
- Mfr #: 05128
Hover or click to zoom Tap to zoom
Key Features
- Brush Type: Tube and Pipe Brush
- Bristle Color: Tan
- Brush Length: 3 in
- Handle Length: 7 in
- Bristle Material: Stainless Steel
- Handle Material: Stainless steel
- Brush Handle Style: Short Handle
- Features: 10 in Overall Length; 7/8 in Brush Diameter
$62.69
Pk of 12, $5.22/ea
Subtotal: $62.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TANIS 36"x3" Table Top Brush, 0.012" Filament Diameter, Bristle Material: Nylon T12240
- TANIS 9-5/8" SPID Brush, Stainless Steel, Shank Handle, 24PK 71410-C
- TANIS 2-1/2" L Fitting Brush, , Plastic 06321
- TANIS 15-1/2" L Tube and Pipe Brush, , Galvanized Wire 05466
- TANIS Flexible Strip Brush, 90 deg. Profile FPVC390236-C
- TANIS 36"x6" Table Top Brush, 0.02" Filament Diameter, Bristle Material: Nylon T12165
- TANIS 36"x6" Table Top Brush, 0.012" Filament Diameter, Trim Length: 1" T12245
- TANIS 36"x6" Table Top Brush, 0.012" Filament Diameter, Bristle Material: Nylon T12145
- TANIS 36"x3" Table Top Brush, 0.012" Filament Diameter, Trim Length: 7/8" T12140
- BLACK SWAN Mini-Brush 2" wide 11068
- REMCO Vikan Bench Brush- Soft, Purple 45878
- Tanis Brushes