Tanis Brush
Brush, Welders Scratch, Wood Handle, Nylon, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood
Mfr # 00028
Zoro # G5024448
Sold in multiples of 36 for $75.24
$75.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1-1/2 in
- Handle Length 6-1/4 in
- Bristle Material Nylon
- Handle Material Hardwood
- Bristle Length 1/2 in
Explore More Products
- TANIS BRUSH Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic 00504
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic 00034
- TANIS BRUSH 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle 71430
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Brass, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood 00026
- TANIS BRUSH Brush, Large, Plastic Handle, SS, 5-7/8 in L Handle, 3 in L Brush, Plastic 00513
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic 00506
- TANIS BRUSH Brush, Nylon, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Natural, Hardwood 00502
- TANIS BRUSH Brush, Large, Plastic Handle, .016 Nylon, 5-7/8 in L Handle, 3 in L Brush, Natural, Plastic 00512
- TANIS BRUSH Brush, Upright Scratch, Wood Handle, Nylon, 3-7/8 in L Handle, 7/8 in L Brush, Hardwood 00035
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall 3EDK5
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 CARL40480EC02
- Tanis Brush Brushes