Tanis Brush
3-7/8" L Brush, Upright Scratch, Wood Handle, SS, , Hardwood
- Zoro #: G5024840
- Mfr #: 00038
Hover or click to zoom Tap to zoom
$2.39
Must order in multiples of 72
- Bristle Material: Stainless Steel
- Handle Material: Hardwood
- Handle Length: 3-7/8"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $172.08
Tanis Brush #00038 Specifications
- Zoro #: G5024840
- Mfr #: 00038
- Bristle Material: Stainless Steel
- Handle Material: Hardwood
- Handle Length: 3-7/8"
- Features: 4-3/4" x 1" Block Size
- Trim Length: 1/2"
- Item: Brush,Upright Scratch,Wood Handle,SS
- Brush Length: 7/8"
- Country of Origin (subject to change): Sri Lanka
Description
Brush,Upright Scratch,Wood Handle,SS
Reviews of Tanis Brush #00038
Explore more
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim 00520
- TANIS BRUSH 5-7/8" L Brush, Large, Wood Handle, .008 Brass, , Hardwood 00510
- TANIS BRUSH 4-1/2" L Brush, Scratch, Wood Handl, Horse Hair 3x10, , Hardwood 00045
- TANIS BRUSH 4-3/8" Suede and Nail Brush, Wood Black, Tampico Trim 00521
- TANIS BRUSH 5-3/4" L Brush, Scratch, Plastic Handle, Bronze, , Plastic 00032
- TANIS BRUSH 5-3/4" L Brush, Scratch, Plastic Handle, Nylon, , Plastic 00033
- VIKAN 5-57/64" L Scrub Brush, , Polypropylene 41924
- TOLCO Tolco Deluxe Bowl Brush 280102
- Tanis Brush Brushes