Tanis Brush
4-3/8" Suede and Nail Brush, Wood Black, Tampico Trim
- Zoro #: G5024868
- Mfr #: 00521
Tap to zoom
Hover or click to zoom
$3.84
Must order in multiples of 72
- Bristle Material: Tampico
- Bristle Color: White
- Features: Smooth Hardwood Block with Hand Groove
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $276.48
Tanis Brush #00521 Specifications
- Zoro #: G5024868
- Mfr #: 00521
- Bristle Material: Tampico
- Bristle Color: White
- Features: Smooth Hardwood Block with Hand Groove
- Brush Length: 4-3/8"
- Item: Brush,Suede and Nail,Wood Handle,Tamp
- Trim Length: 3/4"
- Country of Origin (subject to change): Sri Lanka
Description
Brush,Suede and Nail,Wood Handle,Tamp
Reviews of Tanis Brush #00521
Explore more
- TANIS BRUSH 4-1/4" L Brush, Brass, Small, Wood Handle, , Hardwood 00500
- TANIS BRUSH Brush, Pony Hair, Detail, 1/8", PK36 00021
- TANIS BRUSH 4-3/4" L Brush, Stainless, Plastic Handle, , Plastic 00506
- TANIS BRUSH 5-1/4" L Brush, Scratch, Wood Handl, Horse Hair 4x15, , Hardwood 00023
- TANIS BRUSH 5-3/4" L Brush, Brass Stove and Appliance, , Hardwood 00462
- TANIS BRUSH 5-7/8" L Brush, Large, Plastic Handle, SS, , Plastic 00513
- TOUGH GUY 7" L Scratch Brush, , Plastic 1VAG2
- VIKAN 7" L Bench Brush, , Polypropylene 45818
- GROHE Essentials Cube Toilet Brush Set Chrome 40513001
- WOOSTER BRUSH COMPANY Wooster Brush Q3211-2 Shortcut Nylon And Polyester 2049393
- Tanis Brush Brushes