- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Brushes
- /
- 6-1/4" L Brush, Welders Scratch, Wood Handle, Brass, , Hardwood
Tanis Brush
6-1/4" L Brush, Welders Scratch, Wood Handle, Brass, , Hardwood
- Zoro #: G5024387
- Mfr #: 00026
Tap to zoom
Hover or click to zoom
$1.51
Must order in multiples of 36
- Bristle Material: Brass
- Handle Material: Hardwood
- Handle Length: 6-1/4"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.36
Tanis Brush #00026 Specifications
- Zoro #: G5024387
- Mfr #: 00026
- Bristle Material: Brass
- Handle Material: Hardwood
- Handle Length: 6-1/4"
- Brush Length: 1-1/2"
- Features: 7-3/4" x 7/16" Block Size
- Item: Brush,Welders Scratch,Wood Handle,Brass
- Trim Length: 1/2"
- Country of Origin (subject to change): Sri Lanka
Description
Brush,Welders Scratch,Wood Handle,Brass
Reviews of Tanis Brush #00026
Explore more
- TANIS BRUSH 4-1/4" L Brush, Brass, Small, Wood Handle, , Hardwood 00500
- TANIS BRUSH 4-1/4" L Brush, Nylon, Small, Wood Handle, , Hardwood 00502
- TANIS BRUSH 3-7/8" L Brush, Upright Scratch, Wood Handle, Brass, , Hardwood 00037
- TANIS BRUSH 5-7/8" L Brush, Large, Plastic Handle, .008 Brass, , Plastic 00511
- TANIS BRUSH 3-7/8" L Brush, Upright Scratch, Wood Handle, Steel, , Hardwood 00039
- TANIS BRUSH 5-7/8" L Brush, Large, Wood Handle, .008 Brass, , Hardwood 00510
- COLORCORE ColorCore Stiff 12" Deck/Wall Scrub, Whi 366115
- COLORCORE ColorCore Medium Dish Brush, Blue 428113
- DRAIN NET Soda Fountain Drain Tube Brush DTB-49
- ALLPOINTS Brush Pastry 2" 183112
- Tanis Brush Brushes