Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/2" Dia, 3-1/2"L Burr Wire Brush

  • Zoro #: G0080011
  • Mfr #: 06321

$8.29

Details
  • Features: 3-1/2" Overall Length; 1/2" Brush Diameter
  • Handle Material: Plastic
  • Brush Dia.: 1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tanis #06321 Specifications

  • Zoro #: G0080011
  • Mfr #: 06321
Features: 3-1/2" Overall Length; 1/2" Brush Diameter Handle Material: Plastic
Brush Dia.: 1/2" Handle Type: Oval
Bristle Material: Stainless Steel Item: Fitting Brush
Handle Length: 2-1/2" Overall Length: 3-1/2"
Chemical Resistant: No Brush Handle Style: Short Handle
Trim Length: 1/8" Brush Length: 1"
Acid Resistant: No Bristle Color: Silver
Color Coding System: No Country of Origin (subject to change): United States

Description

Short Handle, Fitting Brush, Brush Length 1 In., Brush Dia. 1/2 In., Bristle Material Wire, Handle Length 3-1/4 In., Overall Length 3-1/2 In., Handle Type Oval, Bristle Color Silver, Trim Length 1/8 In., Handle Material Plastic, Color Coding System No, Acid Resistant No, Chemical Resistant No

Reviews of Tanis #06321