Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/16" Dia, 5"L Micro Twisted Wire Brush

  • Zoro #: G0079996
  • Mfr #: 31260

$7.69

Details
  • Overall Length: 5"
  • Handle Type: Straight
  • Brush Dia.: 0.190"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tanis #31260 Specifications

  • Zoro #: G0079996
  • Mfr #: 31260
Overall Length: 5" Handle Type: Straight
Brush Dia.: 0.190" Item: Fitting Brush
Features: 5" Overall Length; 3/16" Brush Diameter Brush Length: 1"
Color Coding System: No Bristle Color: Silver
Handle Length: 4" Handle Material: Alumina Silicate
Bristle Material: Nylon Brush Handle Style: Short Handle
Country of Origin (subject to change): Multiple

Description

Short Handle, Fitting Brush, Brush Length 1 In., Brush Dia. 0.190 In., Bristle Material Alumina Silicate, Handle Length 3-1/4 In., Overall Length 5 In., Handle Type Straight, Bristle Color Silver, Handle Material Stainless Steel, Color Coding System No, Features Grit 1000, 0.008 In. Filament dia., 0.0870 In. Stem dia.

Reviews of Tanis #31260