Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5/8" Dia, 3-1/2"L Burr Wire Brush

  • Zoro #: G0080005
  • Mfr #: 06391

$10.19

Details
  • Item: Fitting Brush
  • Brush Handle Style: Short Handle
  • Features: 3-1/2" Overall Length; 5/8" Brush Diameter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tanis #06391 Specifications

  • Zoro #: G0080005
  • Mfr #: 06391
Item: Fitting Brush Brush Handle Style: Short Handle
Features: 3-1/2" Overall Length; 5/8" Brush Diameter Handle Length: 2-1/2"
Brush Length: 1" Overall Length: 3-1/2"
Bristle Color: Silver Bristle Material: Stainless Steel
Color Coding System: No Handle Material: Stainless steel
Brush Dia.: 5/8" Handle Type: Straight
Country of Origin (subject to change): United States

Description

Short Handle, Fitting Brush, Brush Length 1 In., Brush Dia. 5/8 In., Bristle Material Wire, Handle Length 3-1/4 In., Overall Length 3-1/2 In., Handle Type Straight, Bristle Color Silver, Handle Material Stainless Steel, Color Coding System No

Reviews of Tanis #06391