Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flexible Brush, 300 In L, 2 In Trim, Poly

  • Zoro #: G6652694
  • Mfr #: FB420025
$131.84
  • Backing Width: 3/16 in
  • Overall Length (In.): 300
  • Backing Width (In.): 3/16
See full product details
This item ships free.

Tanis #FB420025 Specifications

  • Zoro #: G6652694
  • Mfr #: FB420025
Backing Width: 3/16 in Overall Length (In.): 300
Backing Width (In.): 3/16 Backing Flexibility: Flexible
Bristle Type: Straight Wire Brush Length (In.): 2
Bristle Material: Polypropylene Backing Material - Brush: Plastic
Bristle Diameter: 0.01 in Backing Height: 3/16 in
Item: Strip Brush Fill Type: .010" Level Black Polypropylene
Bristle Color: Black Bristle Trim Height: 2 in
Overall Trim (In.): 2 Brush Length: 300 in
Backing Height (In.): 3/16 Backing: Polypropylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strip Brush, Polypropylene Bristle Material, Flexible, Plastic, 3/16 In. Backing Height, 3/16 In. Backing Width, 2 In. Bristle Trim Height, 300 In. Brush Length, Bristle Color Black, 0.010 In. Bristle Diameter, Straight Wire Bristle Type

Reviews of Tanis #FB420025