Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Artist Brush, Marking, Size #3

  • Zoro #: G0080048
  • Mfr #: 00333

$3.36

Details
  • Basic Handle Material: Wood
  • Brush Style: Marking
  • Basic Bristle Material: Synthetic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tanis #00333 Specifications

  • Zoro #: G0080048
  • Mfr #: 00333
Basic Handle Material: Wood Brush Style: Marking
Basic Bristle Material: Synthetic Bristle Material: Red Sable
Basic Coating Type: All Paint & Coatings Brush Size: #3
Bristle Length: 7/16" Item: Paint Brush
Country of Origin (subject to change): Sri Lanka

Description

Durable paint brushes provide premium results no matter what you happen to be painting. Take a look at the features for this Paint Brush : BRUSH SIZE: #3, BRUSH STYLE: Artist, BRISTLE MATERIAL: Red Sable

Reviews of Tanis #00333