Shop Alternate Products
This Product is Discontinued
Tanis
Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (Discontinued)
Mfr # MB450448
Zoro # G7074986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bristle Trim Height 1 3/4 in
- Overall Length (In.) 48
- Brush Length (In.) 2
- Bristle Material Polyester
- Backing Height 3/16 in