Strip Brush, 36 In L, Overall Trim 1 In

TANIS| Zoro #: G2149655| Mfr #: MB710036

$110.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149655 Mfr #: MB710036
Type: Metal BackItem: Metal Back Strip Brush #7
Overall Length (In.): 36Backing: Galvanized Steel
Backing Width (In.): 5/16Backing Height (In.): 5/16
Overall Trim (In.): 1Fill Type: -1
Bristle Color: NaturalBrush Length (In.): 1
Outside Dia. (In.): -1Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Galvanized Backing, Backing Width 5/16 In, Backing Height 5/16 In, Overall Trim 1 In, Overall Length 36 In, Fill Type 0.035 In PTFE, Bristle Color Natural

Product Reviews