Strip Brush, 36 In L, Overall Trim 10 In

TANIS| Zoro #: G1817751| Mfr #: MB703936

$30.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Brush Length (In.): 10
Fill Type: 0.045" Crimped Nylon
Item: Metal Back Strip Brush #7

Technical Specifications

Zoro #: G1817751 Mfr #: MB703936
Type: Metal BackItem: Metal Back Strip Brush #7
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 5/16Backing Height (In.): 5/16
Overall Trim (In.): 10Fill Type: 0.045" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 10
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 5/16 In, Backing Height 5/16 In, Overall Trim 10 In, Overall Length 36 In, Fill Type 0.045 In Crimped Nylon, Bristle Color Black

Product Reviews