Strip Brush, 36 In L, Overall Trim 2 In

TANIS| Zoro #: G2367032| Mfr #: MB100036

$27.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367032 Mfr #: MB100036
Type: Metal BackItem: Metal Back Strip Brush #10
Overall Length (In.): 36Backing: Galvanized Steel
Backing Width (In.): 7/16Backing Height (In.): 7/16
Overall Trim (In.): 2Fill Type: 0.014" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 2
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Galvanized Backing, Backing Width 7/16 In, Backing Height 7/16 In, Overall Trim 2 In, Overall Length 36 In, Fill Type 0.014 In Crimped Nylon, Bristle Color Black

Product Reviews