Strip Brush, 36 In L, Overall Trim 2 In

TANIS| Zoro #: G2314392| Mfr #: MB702236

$16.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2314392 Mfr #: MB702236
Type: Metal BackItem: Metal Back Strip Brush #7
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 5/16Backing Height (In.): 5/16
Overall Trim (In.): 2Fill Type: 0.014" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 2
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 5/16 In, Backing Height 5/16 In, Overall Trim 2 In, Overall Length 36 In , Fill Type .014 In Crimped Nylon, Bristle Color Black, Backing Type 7

Product Reviews