Strip Brush, 36 In L, Overall Trim 3 In

TANIS| Zoro #: G0306862| Mfr #: MB701036

$15.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306862 Mfr #: MB701036
Type: Metal BackItem: Metal Back Strip Brush #7
Overall Length (In.): 36Backing: Galvanized Steel
Backing Width (In.): 5/16Backing Height (In.): 5/16
Overall Trim (In.): 3Fill Type: 0.030" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 3
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Galvanized Backing, Backing Width 5/16 In, Backing Height 5/16 In, Overall Trim 3 In, Overall Length 36 In, Fill Type 0.030 In Crimped Crimped Nylon, Bristle Color Black, Backing Type 7

Product Reviews