Strip Brush, 36 In L, Overall Trim 3 In

TANIS| Zoro #: G2235116| Mfr #: MB710436

$259.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Brush Length (In.): 3
Item: Metal Back Strip Brush #7
Overall Length (In.): 36

Technical Specifications

Zoro #: G2235116 Mfr #: MB710436
Type: Metal BackItem: Metal Back Strip Brush #7
Overall Length (In.): 36Backing: Galvanized Steel
Backing Width (In.): 5/16Backing Height (In.): 5/16
Overall Trim (In.): 3Bristle Color: Natural
Brush Length (In.): 3Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Galvanized Backing, Backing Width 5/16 In, Backing Height 5/16 In, Overall Trim 3 In, Overall Length 36 In, Fill Type 0.035 In PTFE, Bristle Color Natural

Product Reviews