Strip Brush, 36 In L, Overall Trim 3 In

TANIS| Zoro #: G2001973| Mfr #: MB252636

$10.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001973 Mfr #: MB252636
Type: Metal BackItem: Metal Back Strip Brush #2.5
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 1/8Backing Height (In.): 1/8
Overall Trim (In.): 3Fill Type: 0.012" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 3
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 1/8 In, Backing Height 1/8 In, Overall Trim 3 In, Overall Length 36 In, Fill Type 0.012 In Crimped Nylon, Bristle Color Black

Product Reviews