Strip Brush, 36 In L, Overall Trim 3 In

TANIS| Zoro #: G0916002| Mfr #: MB706436

$55.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916002 Mfr #: MB706436
Type: Metal BackItem: Metal Back Strip Brush #7
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 5/16Backing Height (In.): 5/16
Overall Trim (In.): 3Fill Type: 0.010" Crimped Brass
Bristle Color: BrassBrush Length (In.): 3
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 5/16 In, Backing Height 5/16 In, Overall Trim 3 In, Overall Length 36 In , Fill Type .010 In Crimped Brass, Bristle Color Brass, Backing Type 7

Product Reviews