Strip Brush, 36 In L, Overall Trim 3/4 In

TANIS| Zoro #: G1948466| Mfr #: MB252036

$10.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Brush Length (In.): 3/4
Fill Type: 0.006" Crimped Nylon
Item: Metal Back Strip Brush #2.5

Technical Specifications

Zoro #: G1948466 Mfr #: MB252036
Type: Metal BackItem: Metal Back Strip Brush #2.5
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 1/8Backing Height (In.): 1/8
Overall Trim (In.): 3/4Fill Type: 0.006" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 3/4
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 1/8 In, Backing Height 1/8 In, Overall Trim 3/4 In, Overall Length 36 In, Fill Type 0.006 In Crimped Nylon, Bristle Color Black, Backing Type 2-1/2

Product Reviews