Strip Brush, 36 In L, Overall Trim 4 In

TANIS| Zoro #: G1446216| Mfr #: MB100436

$35.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446216 Mfr #: MB100436
Type: Metal BackItem: Metal Back Strip Brush #10
Overall Length (In.): 36Backing: Galvanized Steel
Backing Width (In.): 7/16Backing Height (In.): 7/16
Overall Trim (In.): 4Fill Type: 0.020" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 4
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Galvanized Backing, Backing Width 7/16 In, Backing Height 7/16 In, Overall Trim 4 In, Overall Length 36 In, Fill Type 0.020 In Crimped Nylon, Bristle Color Black, Backing Type 10

Product Reviews