Strip Brush, 36 In L, Overall Trim 4 In

TANIS| Zoro #: G1786881| Mfr #: MB402836

$16.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1786881 Mfr #: MB402836
Type: Metal BackItem: Metal Back Strip Brush #4
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 3/16Backing Height (In.): 7/32
Overall Trim (In.): 4Fill Type: 0.014" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 4
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 3/16 In, Backing Height 7/32 In, Overall Trim 4 In, Overall Length 36 In , Fill Type .014 In Crimped Nylon, Bristle Color Black, Backing Type 4

Product Reviews