Strip Brush, 36 In L, Overall Trim 4 In

TANIS| Zoro #: G0456382| Mfr #: MB706636

$99.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456382 Mfr #: MB706636
Type: Metal BackItem: Metal Back Strip Brush #7
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 5/16Backing Height (In.): 5/16
Overall Trim (In.): 4Fill Type: 0.008" Crimped Brass
Bristle Color: BrassBrush Length (In.): 4
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 5/16 In, Backing Height 5/16 In, Overall Trim 4 In, Overall Length 36 In , Fill Type .008 In Crimped Brass, Bristle Color Brass

Product Reviews