Strip Brush, 36 In L, Overall Trim 6 In

TANIS| Zoro #: G1429154| Mfr #: MB703736

$31.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1429154 Mfr #: MB703736
Type: Metal BackItem: Metal Back Strip Brush #7
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 5/16Backing Height (In.): 5/16
Overall Trim (In.): 6Fill Type: 0.045" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 6
Outside Dia. (In.): -Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 5/16 In, Backing Height 5/16 In, Overall Trim 6 In, Overall Length 36 In, Fill Type 0.045 In Crimped Nylon, Bristle Color Black