20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Strip Brush, 36 In L, Overall Trim 6 In

TANIS| Zoro #: G0793694| Mfr #: MB401036

$25.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0793694 Mfr #: MB401036
Type: Metal BackItem: Metal Back Strip Brush #4
Overall Length (In.): 36Backing: Galvanized Steel
Backing Width (In.): 3/16Backing Height (In.): 7/32
Overall Trim (In.): 6Fill Type: 0.014" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 6
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Galvanized Backing, Backing Width 3/16 In, Backing Height 7/32 In, Overall Trim 6 In, Overall Length 36 In , Fill Type .014 In Crimped Nylon, Bristle Color Black

Product Reviews