Strip Brush, 36 In L, Overall Trim 6 In

TANIS| Zoro #: G1185974| Mfr #: MB406836

$106.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1185974 Mfr #: MB406836
Type: Metal BackItem: Metal Back Strip Brush #4
Overall Length (In.): 36Backing: Stainless Steel
Backing Width (In.): 3/16Backing Height (In.): 7/32
Overall Trim (In.): 6Fill Type: 0.008" Crimped Brass
Bristle Color: BrassBrush Length (In.): 6
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Stainless Steel Backing, Backing Width 3/16 In, Backing Height 7/32 In, Overall Trim 6 In, Overall Length 36 In , Fill Type .008 In Crimped Brass, Bristle Color Brass