PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Strip Brush, 36 In L, Overall Trim 8 In

TANIS| Zoro #: G2196984| Mfr #: MB101036

$64.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196984 Mfr #: MB101036
Type: Metal BackItem: Metal Back Strip Brush #10
Overall Length (In.): 36Backing: Galvanized Steel
Backing Width (In.): 7/16Backing Height (In.): 7/16
Overall Trim (In.): 8Fill Type: 0.045" Crimped Nylon
Bristle Color: BlackBrush Length (In.): 8
Country of Origin (subject to change): United States

Product Description

Strip Brush, Metal Back, Galvanized Backing, Backing Width 7/16 In, Backing Height 7/16 In, Overall Trim 8 In, Overall Length 36 In, Fill Type 0.045 In Crimped Nylon, Bristle Color Black, Backing Type 10

Product Reviews