Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Strip Brush, Galv ST, Brush L. 72in.
  • Zoro #: G0079987
  • Mfr #: MB300072
$65.92
  • Brush Length: 72"
  • Bristle Diameter: 0.006"
  • Bristle Trim Height: 3/4"
See full product details
This item ships free.

Tanis #MB300072 Specifications

  • Zoro #: G0079987
  • Mfr #: MB300072
Brush Length: 72" Bristle Diameter: 0.006"
Bristle Trim Height: 3/4" Backing: Galvanized Steel
Backing Width: 1/8" Overall Trim (In.): 3/4
Bristle Color: Black Backing Number: #3
Fill Type: 0.006" Crimped Nylon Backing Flexibility: Rigid
Type: Nylon Backing Height: 1/8"
Brush Length (In.): 3/4 Overall Length (In.): 72
Backing Height (In.): 5/32 Backing Material - Brush: Steel
Max. Operating Temp.: 250 Degrees F Item: Strip Brush
Bristle Material: Nylon Bristle Type: Crimped Wire
Backing Width (In.): 5/32 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 In. Backing Height, 1/8 In. Backing Width, #3, 3/4 In. Bristle Trim Height, 72 In. Brush Length, Bristle Color Black, 0.006 In. Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F

Reviews of Tanis #MB300072