Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strip Brush, Galv ST, Brush L. 96in.

  • Zoro #: G0079978
  • Mfr #: MB300096
$67.99
  • Brush Length: 96 in
  • Overall Trim (In.): 3/4
  • Type: Nylon
See full product details
Orders over $75 ship free.

Tanis #MB300096 Specifications

  • Zoro #: G0079978
  • Mfr #: MB300096
Brush Length: 96 in Overall Trim (In.): 3/4
Type: Nylon Bristle Material: Nylon
Max. Operating Temp.: 250 Degrees F Backing Width (In.): 5/32
Fill Type: 0.006" Crimped Nylon Backing Material - Brush: Steel
Backing Height (In.): 5/32 Overall Length (In.): 96
Backing Flexibility: Rigid Bristle Type: Crimped Wire
Backing Number: #3 Backing: Galvanized Steel
Bristle Color: Black Backing Height: 1/8 in
Backing Width: 1/8 in Bristle Trim Height: 3/4 in
Bristle Diameter: 0.006 in Item: Strip Brush
Brush Length (In.): 3/4 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #3, 3/4 in Bristle Trim Height, 96 in Brush Length, Bristle Color Black, 0.006 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F

Reviews of Tanis #MB300096