JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tube Wire Brush, .003" Wire, Tan, 6" OAL, PK12

TANIS| Zoro #: G1302637| Mfr #: 05002

$27.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1302637 Mfr #: 05002
Chemical Resistant: NoBrush Dia.: 1/8"
Bristle Material: WireCleaning Brush Style: Short Handle
Item: Tube and Pipe BrushHandle Type: Twisted Wire
Handle Length: 5"Brush Length: 1"
Acid Resistant: NoOverall Length: 6"
Handle Material: BrassBristle Color: Tan
Color Coding System: NoCountry of Origin (subject to change): United States

Product Description

Tube and Pipe Brush, Brush Length 1 In., Brush Dia. 1/8 In., Bristle Material Wire, Handle Length 5 In., Overall Length 6 In., Handle Type Twisted Wire, Bristle Color Tan, Handle Material Brass, Color Coding System No, Acid Resistant No, Chemical Resistant No, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.