20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Cutting Oil, 1 gal, Squeeze Bottle, EP-Xtra

TAP MAGIC | Zoro #: G3006613 | Mfr #: 10128E

$63.37 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tap Magic #10128E Specifications

Zoro #: G3006613 Manufacturer #: 10128E
Features: Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut Specific Gravity: 1.0
Fragrance: Mild odor Color: Yellow
Size: 1 gal. Container Type: Squeeze Bottle
Viscosity: 120 Application: Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
Cutting Fluid Sub-Category: Cutting Oils Item: Cutting Oil
Fluid Type: Metal Cutting Fluid Standards: OSHA Hazard Communication
Flash Point: 300 Degrees F Country of Origin (subject to change): United States

Description

Cutting Oils, Cutting Oil, 1 gal., Jug, Yellow, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point 300 Degrees F, Viscosity 120, Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations, Features Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut, OSHA Hazard Communication, For Use With All Metals, Physical Form Liquid, Base Oil Petroleum

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Tap Magic #10128E