Tap Magic

Cutting Oil, 1 gal, Squeeze Bottle

Tap Magic Cutting Oil, 1 gal, Squeeze Bottle 30128P
Hover or click to zoom Tap to zoom
$53.99
  • Container Style: Jug
  • Specific Gravity: 1
  • For Use With: All Metals
  • Cutting Fluid Sub-Category: Cutting Oils
  • Features: And Improve Quality, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
  • Standards: OSHA Hazard Communication
  • Color: Yellow
  • Size: 1 gal.
See full product details
Orders over $75 ship free.

Total: $53.99

Tap Magic #30128P Specifications

  • Container Style: Jug
  • Specific Gravity: 1
  • For Use With: All Metals
  • Cutting Fluid Sub-Category: Cutting Oils
  • Features: And Improve Quality, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
  • Standards: OSHA Hazard Communication
  • Color: Yellow
  • Size: 1 gal.
  • Physical Form: Liquid
  • Fragrance: Mild Odor
  • Viscosity: 113
  • Container Size: 1 gal
  • Fluid Properties: Biodegradable, Chlorine Free
  • Flash Point: 370 Degrees F
  • Base Oil: Vegetable Oil
  • Fluid Type: Biodegradable, Chlorine Free
  • Container Type: Squeeze Bottle
  • Application: Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
  • Item: Cutting Oil
  • Product Type: Cutting Oil
  • Country of Origin (subject to change): United States

Description

Cutting Oil, Container Size 1 gal, Squeeze Bottle, Yellow, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping

Reviews of Tap Magic #30128P