PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cutting Oil, 12 oz, Aerosol

TAP MAGIC| Zoro #: G2229577| Mfr #: 30012PL

$10.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowFragrance: Mild odorSize: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229577 Mfr #: 30012PL
Color: YellowFragrance: Mild odor
Size: 12 oz.Application: Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
Standards: OSHA Hazard CommunicationFluid Type: Chlorine Free, Biodegradable
Item: Cutting OilCutting Fluid Sub-Category: Cutting Oils
Viscosity: 113Features: Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality
Specific Gravity: 1.0Flash Point: 370 Degrees F
Container Type: AerosolCountry of Origin (subject to change): United States

Description

Cutting Oils, Cutting Oil, Biodegradable, Chlorine Free, 12 oz., Aerosol, Yellow, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point 370 Degrees F, Viscosity 113, Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations, Features Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality, OSHA Hazard Communication, For Use With All Metals, Physical Form Liquid, Base Oil Vegetable Oil

Restrictions and Compliance

*3: Hazardous material

Reviews