Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cutting Oil, 16 oz, Squeeze Bottle

  • Zoro #: G1807127
  • Mfr #: 30016P

$11.37

Details
  • Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
  • Container Type: Squeeze Bottle
  • Application: Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tap Magic #30016P Specifications

  • Zoro #: G1807127
  • Mfr #: 30016P
Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports Container Type: Squeeze Bottle
Application: Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations Specific Gravity: 1.0
Size: 16 oz. Standards: OSHA Hazard Communication
Cutting Fluid Sub-Category: Cutting Oils Viscosity: 113
Item: Cutting Oil Color: Yellow
Fluid Type: Hand-Applied #10 Perfect Tap Lubricant Flash Point: 370 Degrees F
Fragrance: Mild odor Country of Origin (subject to change): United States

Description

Cutting Oils, Cutting Oil, Biodegradable, Chlorine Free, 16 oz., Bottle, Yellow, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point 370 Degrees F, Viscosity 113, Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations, Features Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality, OSHA Hazard Communication, For Use With All Metals, Physical Form Liquid, Base Oil Vegetable Oil

Reviews of Tap Magic #30016P