Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cutting Oil, 4 oz, Can, EP-Xtra

  • Zoro #: G1683893
  • Mfr #: 10004E

$3.54

  • Specific Gravity: 1.0
  • Container Size: 4 oz.
  • Cutting Fluid Sub-Category: Cutting Oils
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tap Magic #10004E Specifications

  • Zoro #: G1683893
  • Mfr #: 10004E
Specific Gravity: 1.0 Container Size: 4 oz.
Cutting Fluid Sub-Category: Cutting Oils Features: Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut
Base Oil: Petroleum Color: Yellow
Flash Point: 300 Degrees F Viscosity: 120
Application: Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations Fluid Type: Metal Cutting Fluid
For Use With: All Metals Standards: OSHA Hazard Communication
Container Style: Bottle Size: 4 oz.
Container Type: Can Item: Cutting Oil
Fragrance: Mild odor Physical Form: Liquid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cutting Oils, Cutting Oil, 4 oz., Bottle, Yellow, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point 300 Degrees F, Viscosity 120, Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations, Features Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut, OSHA Hazard Communication, For Use With All Metals, Physical Form Liquid, Base Oil Petroleum

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Tap Magic #10004E