SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cutting Oil, 5 gal, Bucket

TAP MAGIC| Zoro #: G0966305| Mfr #: 30640P

$234.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: OSHA Hazard CommunicationSpecific Gravity: 1.0Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966305 Mfr #: 30640P
Standards: OSHA Hazard CommunicationSpecific Gravity: 1.0
Color: YellowFragrance: Mild odor
Cutting Fluid Sub-Category: Cutting OilsViscosity: 113
Flash Point: 370 Degrees FItem: Cutting Oil
Size: 5 gal.Container Type: Bucket
Country of Origin (subject to change): United States

Description

Cutting Oils, Cutting Oil, Metal Cutting Fluid-Biodegradable, 5 gal., Bucket, Yellow, Fragrance Pleasant Odor, Specific Gravity 1.0, Flash Point 370 Degrees F, Viscosity 113, Drilling, Tapping, Milling, Reaming, Broaching, Lathe Work, Mill Work, Hacksaw, Band Saw, OSHA Hazard Communication

Reviews