Tapco
Sign Post, Green, Steel, 8 ft L
Mfr # 054-00014
Zoro # G5272757
Sold in multiples of 4 for $125.80
$125.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8 ft.
- Width 2-1/4"
- Depth 7/8"
- Material Steel
Explore More Products
- TAPCO Green U-Channel Sign Posts 054-00001
- TAPCO Black Installation Tool ; ft. Aluminum 037-00080
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel 034-00142SM
- TAPCO Sign Post, Silver, Steel, 12 ft L 1603-00006
- TAPCO Anchor for Square Post, Steel 054-00038
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post 054-00014
- TAPCO U-Channel Sign Post, 10'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom 054-00023
- TAPCO Sign Post, Silver, Steel, 10 ft L 1603-00005
- TAPCO Utility Dome Marker, 72in.H, Blue/Wht/Red 113784E
- TAPCO Utility Dome Marker, 72in.H, Yllw/Blk/Wht 113782A
- TAPCO Utility Dome Marker, 72 in. H, Blue/White 113784B
- Tapco Sign Posts