Tapco
LED Radar Speed Display Sign, Aluminum
Mfr # 126026
Zoro # G3726637
Free Shipping & Returns
$6,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed/Speed Limit
- Character Height 15 in
- Sign Material Aluminum, Polycarbonate
- Sign Mounting Style Bracket
- ADA Compliant No
Explore More Products
- TAPCO LED Traffic Sign, 36" 36" H 2180-00232
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face 1485-00071
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 138840
- TAPCO Horizontal Traffic Signal Light 143467
- TAPCO LED Sign, Pedestrian Crossing Pictogram 2180-00254
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 138890
- TAPCO Stop Sign, LED, Crossing Sign, 30x30 600624
- TAPCO LED Radar Speed Display Sign, Red/Ylw LED 140093
- TAPCO LED Traffic Sign 36" W, 36" H 2180-00216
- TAPCO LED Traffic Sign, 30" W, 30" 2180-00214
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics CO30598
- Tapco LED Message Displays