Tapco
Anchor for Square Post, Steel
Mfr # 1603-00007
Zoro # G4156699
Sold in multiples of 5 for $135.25
$135.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 2"
- Depth 2"
- Material Galvanized steel
- Post Style Square
Explore More Products
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel 1603-00003
- TAPCO Sign Post, Green, Steel, 10 ft L 054-00004
- TAPCO Sign Post, Silver, Steel, 12 ft L 054-00024
- TAPCO Sign Post, Silver, Steel, 6 ft L 100618
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom 054-00020
- TAPCO Sign Post, Silver, Steel, 12 ft L 1603-00004
- TAPCO Decorative Sign Post Base Vulcan Black, ft. Aluminum 203-00024
- TAPCO U-Channel Sign Post, 6'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post 054-00013**
- TAPCO U-Channel Sign Post, 10'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom 054-00023
- TAPCO, TRAFFIC & PARKING CONTROL CO 14 Gauge Square Galvanized Square Sign Post, 2W x 2D x 10'L 1603-00003
- TAPCO Utility Dome Marker, 66 in. H, Red/White 114602A
- Tapco Signs