Shop Alternate Products
This Product is Discontinued
Tapco
Decorative Smooth Sign Post, Black (Discontinued)
Mfr # 203-00117
Zoro # G9085754
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 12 ft.
- Width 3"
- Depth 3"
- Material Aluminum
- Post Style Round