Tapco
Sign Mounting Hardware for Use on U-Channel Sign Posts
Mfr # 373-00693
Zoro # G4176986
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated
- Height 2 1/2 in
- For Use With Signs
- Color Silver
- Includes (2) 2-1/2 in Bolts, (2) Nuts, (2) Flatwashers 5/16 in
Explore More Products
- TAPCO 70LB Concrete Sign Post Base 373-00889
- TAPCO Indoor Flagstaff Head, Brass, 8" H 59203149
- TAPCO Flagstaff, Brown, 96" H 59209125
- RUBBERMAID COMMERCIAL Absorbent Pad, Universal , Yellow FG425300YEL
- NMC Permanent Placard Holder PH1
- TOUGH GUY Weight Ring, Coated Steel, Black 2LED3
- MASTERVISION Floor Stand Sign Holder, 66" H SIG07060101
- NMC Placard Holder-Flip File Nondivided PH3
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold 1867507
- NMC C-Hook, 2" Red, Packs Of 5 PCHR
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow FG425400YEL
- Tapco Signs