Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

BlinkerPaddle® LED Sign, Stop/Slow, Red/Orange

  • Zoro #: G0781532
  • Mfr #: 2180-00322

$238.00

Details
  • Includes: (3) Rechargeable AA Batteries, 120V AC/DC Wall Charger
  • Sign Width: 18"
  • Sign Material: Plastic
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tapco #2180-00322 Specifications

  • Zoro #: G0781532
  • Mfr #: 2180-00322
Includes: (3) Rechargeable AA Batteries, 120V AC/DC Wall Charger Sign Width: 18"
Sign Material: Plastic Legend/Background Color: Red/Orange
Sign Height: 18" Legend: Stop/Slow
Power Requirements: (3) AA NiMH Rechargeable Batteries Standards: FHWA
Item: LED Paddle Sign Legend Style: Text
Character Height: 6" Country of Origin (subject to change): United States

Description

LED Paddle Sign, Legend Stop/Slow, Legend/Background Color Red/Orange, LED Color Red/Orange, Power Requirements (3) AA NiMH Rechargeable Batteries, Sign Height 18 In., Sign Width 18 In., Legend Style Text, Sign Material Plastic, Character Height 6 In., Includes (3) Rechargeable AA Batteries, 120V AC/DC Wall Charger, Standards FHWA

Reviews of Tapco #2180-00322