KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

No Parking Sign, 36 x 4In, WHT/R, No PRKG

TAPCO| Zoro #: G0212624| Mfr #: 223-00073

$79.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Mounting Style: Surface
Retroreflective Grade: Engineer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212624 Mfr #: 223-00073
Width: 4"Mounting Style: Surface
Retroreflective Grade: EngineerDouble-Sided: No
Subject Matter: ParkingGlow-in-the-Dark: No
Language: EnglishLegend Color: White
Item: No Parking SignANSI Compliant: No
Legend/Background Color: White/RedMUTCD Code: R-70
Legend: No ParkingHeight: 36"
OSHA Compliant: NoBackground Color: Red
Legend Style: TextMaterial: Polymer Alloy
UV Resistant: YesStandards: MUTCD
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

No Parking Sign, Sign Subject Matter Parking, Height 36 In., Width 4 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend No Parking, Printed Language English, Sign Shape Rectangle

Reviews