DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Paddle Sign, Stop/Stop, Aluminum

TAPCO| Zoro #: G2281431| Mfr #: 373-04638

$69.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 72" Handle
Color: Red/white
Legend: Stop/Stop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281431 Mfr #: 373-04638
Includes: 72" HandleColor: Red/white
Legend: Stop/StopHandle Material: Wood
Sign Width: 18"Sign Height: 18"
Standards: MUTCDSign Material: Aluminum
Overall Height: 90"Item: Paddle Sign
Country of Origin (subject to change): United States

Description

Paddle Sign, Legend Stop/Stop, Sign Material Aluminum, Sign Width 18 In., Sign Height 18 In., Color Red/White, Overall Height 90 In., Handle Material Wood, Standards MUTCD, Includes 72 In. Handle

Reviews