PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Parking Lot Delineators, 36 x 4In, WHT/BL

TAPCO| Zoro #: G2367951| Mfr #: 223-00075

$29.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: VisitorsDelineator Dia.: 4"Channelizers and Delineators Product Group: Parking Lot Delineators
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367951 Mfr #: 223-00075
Legend: VisitorsDelineator Dia.: 4"
Channelizers and Delineators Product Group: Parking Lot DelineatorsDelineator Color: White/Blue
Item: Parking Lot DelineatorsRetroreflective Collar: No
Delineator Height: 36"Delineator Material: Polymer Alloy
Country of Origin (subject to change): United States

Description

Parking Lot Delineators, Delineator Height 36 In., Delineator Dia. 4 In., Delineator Color White/Blue, Delineator Material Polymer Alloy

Reviews