Pavement Marker, Amber, 2-Way, 4 L x 3 In W

TAPCO| Zoro #: G2444757| Mfr #: 1638-00004

$3.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4"
Item: Pavement Marker
Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444757 Mfr #: 1638-00004
Length: 4"Item: Pavement Marker
Color: AmberWidth: 3"
Material: PlasticDirection: Two Way
Height: 3/8"Installation Method: Manually or Use Adhesive Pads
Country of Origin (subject to change): United States

Description

Pavement Marker, Amber, Direction Two Way, Length 4 In., Width 3 In., Height 3/8 In., Material Plastic, Installation Method Manually or Use Adhesive Pads

Reviews