October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

125 lb. Concrete Base, with 2.25in Square Post slevee

  • Zoro #: G9412207
  • Mfr #: 105863

$171.19

Details
  • Width: 18" (Base); 2-1/4" (Sleeve)
  • Sign Post Finish: Galvanized
  • Sign Post Length: 20"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tapco #105863 Specifications

  • Zoro #: G9412207
  • Mfr #: 105863
Width: 18" (Base); 2-1/4" (Sleeve) Sign Post Finish: Galvanized
Sign Post Length: 20" Material: Concrete; Galvanized Steel
Hole to Hole Center (In.): 1" Breakaway Feature: No
Post Style: Square Sign Post Material: Concrete, Steel
Finish: Galvanized Color: Silver
Sign Post Color: Silver Diameter: 18" (Base)
Item: Post Sleeve Length: 18"
Includes: 125 lb. Concrete Base Depth: 2-1/4" (Sleeve)
For Use With: Fits a 2" x 2" Square Post; Intended for Signs 24" x 24" Weight per Foot: 2
Shape: Conical (Base) Country of Origin (subject to change): United States

Description

For street and traffic signs, choose from U-channel sign posts, road sign posts, traffic sign posts and street sign posts and poles. Tapco Post Sleeve include characteristics like: Length: 20", Width: 18", Material: Concrete, Steel.

Reviews of Tapco #105863