Tapco
Sign Post, Silver, Steel, 6 ft L
Mfr # 054-00020
Zoro # G5272766
Sold in multiples of 5 for $207.25
$207.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 3-3/16"
- Depth 1-15/32"
- Material Steel
- Post Style U-Channel
Explore More Products
- TAPCO Black Installation Tool ; ft. Aluminum 037-00080
- TAPCO Street Sign Cross Piece Bracket Unfinished, ft. Aluminum 037-00021
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom 054-00020
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel 034-00142SM
- TAPCO Sign Post, Silver, Steel, 8 ft L 054-00015
- TAPCO Sign Post, Green, Steel, 6 ft L 054-00001
- TAPCO U-Channel Sign Post, 10'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom 054-00023
- TAPCO Sign Post, Silver, Steel, 10 ft L 1603-00005
- TAPCO Utility Dome Marker, 72inH, Orange/Blk/Wht 113783A
- ACCUFORM U-Channel Post, 6 ft, Green HSP706GN
- POST GUARD Flexible Sign Post ; 78" ft. Galvanized steel 103NGM
- Tapco Sign Posts